Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 3/4 cu. yd., 800 lb. Cap, White, Overall Height: 36"
Mfr # UT-16 WHITE
Zoro # G5446828
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 45 in
- Overall Width 31 in
- Load Capacity 800 lb
- Cubic Foot Capacity 20.0 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-16 WHITE
- Zoro # G5446828
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 45 in |
Overall Width | 31 in |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Cubic Foot Capacity | 20.0 cu ft |
Optional Lid | PBL-16 |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Polyurethane |
Caster Configuration | (2) Swivel, (2) Rigid |
Mobility Option | Manual |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 20.0 cu ft, Cubic Yard Capacity 0.74 cu yd, Overall Length 45 in, Overall Width 31 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN-PUS)
- MAASDAM Hook Assembly, 2 t Unit, 5/16" Swivel (7975JA)
- GREENLEE Prtr-Nyln Cble (488-3)
- EXTREME MAX Extreme Max 5600.3084 Universal 2" Receiver Hitch Winch Mount for ATV / UTV (5600.3084)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 17.4 cu. ft. (UT-14 GREY)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- Bayhead Products Tilt & Cube Trucks