Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 1 cu. yd., 800 lb. Cap, Yellow
Mfr # UT-20 YELLOW
Zoro # G5446931
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 46 in
- Overall Width 34 in
- Load Capacity 800 lb
- Optional Lid PBL-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-20 YELLOW
- Zoro # G5446931
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 46 in |
Overall Width | 34 in |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Optional Lid | PBL-20 |
Caster Configuration | (2) Swivel, (2) Rigid |
Cubic Foot Capacity | 24.8 cu ft |
Caster Material | Polyurethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Mobility Option | Manual |
Frame Material | Steel |
Description
Cube Truck, Bushel Capacity 20.0, Cubic Foot Capacity 24.8 cu ft, Cubic Yard Capacity 0.92 cu yd, Overall Length 46 in, Overall Width 34 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 10X2-1/2 1-1/4Rb (W-1025-D-1-1/4)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Green (BC341)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- HAMILTON Metal Wheel, 14X3 1-15/16Pb (W-1430-ML-1-15/16)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 17.4 cu. ft. (UT-14 GREY)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- Bayhead Products Tilt & Cube Trucks