Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 1 cu. yd., 800 lb. Cap, White, Caster Dia.: 5"
Mfr # UT-20 WHITE
Zoro # G5447141
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 46 in
- Overall Width 34 in
- Load Capacity 800 lb
- Cubic Foot Capacity 24.8 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-20 WHITE
- Zoro # G5447141
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 46 in |
Overall Width | 34 in |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Cubic Foot Capacity | 24.8 cu ft |
Mobility Option | Manual |
Optional Lid | PBL-20 |
Caster Configuration | (2) Swivel, (2) Rigid |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Polyurethane |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 24.8 cu ft, Cubic Yard Capacity 0.92 cu yd, Overall Length 46 in, Overall Width 34 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- EXTREME MAX Extreme Max 5001.5775.4 Heavy-Duty Rubber Wheel Chock with Eyebolt - Value 4-Pack (5001.5775.4)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000645)
- ALTO / CLARKE WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (899769-4)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PTA-4UNN)
- Bayhead Products Basket & Cube Trucks