Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 1 cu. yd., 800 lb. Cap, Gray
Mfr # UT-20
Zoro # G5447220
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 46 in
- Overall Width 34 in
- Load Capacity 800 lb
- Color - Hoppers and Cube Trucks Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-20
- Zoro # G5447220
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 46 in |
Overall Width | 34 in |
Caster Dia. | 5" |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Color - Hoppers and Cube Trucks | Gray |
Optional Lid | PBL-20 |
Load Capacity - Hoppers and Cube Trucks | 800 lb. |
Container Material - Hoppers and Cube Trucks | MDPE |
Mobility Option | Manual |
Cubic Yard Capacity | 0.92 cu yd |
Frame Material - Hoppers and Cube Trucks | Steel |
Caster Material | Polyurethane |
Cubic Foot Capacity | 24.8 cu ft |
Caster Configuration | (2) Swivel, (2) Rigid |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 24.8 cu ft, Cubic Yard Capacity 0.92 cu yd, Overall Length 46 in, Overall Width 34 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Outer Foot Replacement Kit, PK4 (31278)
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY33)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 17.4 cu. ft. (UT-14 GREY)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- DAYTON Chair Storage Truck, Cap 400 Lb, L 63 In (30F013)
- Bayhead Products Tilt & Cube Trucks