Shop All Compartment Boxes
Bayhead Products
Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W
Mfr # BA-6
Zoro # G5436440
product price: $38.79
/pk 3, $12.93/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic
- Overall Width 8-1/2"
- Overall Height 3"
- Overall Length 12-1/2 in
- Bin Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # BA-6
- Zoro # G5436440
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 8-1/2" |
Overall Height | 3" |
Overall Length | 12-1/2 in |
Details
Item | Bench Assembly Tray |
Material | High Impact Plastic |
Bin Color | Black |
Description
bench assembly tray - six cavities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- 80/20 Panel Stiffener With Handle (65-2429)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- SENTRY SAFE 0.28 cu ft Fire Rated Chest Safe, 20 lb, Privacy Key Lock, 6-3/5 in H x 15-2/5 in W x 14-1/3 in D (CFW20201)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T824)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6654KD)
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- Bayhead Products Compartment Boxes