Shop All Compartment Boxes
Bayhead Products
Bench Assembly Tray with High Impact Plastic, 3" H x 8-1/2" W
Mfr # BA-4
Zoro # G5436422
product price: $36.79
/pk 3, $12.26/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic
- Overall Height 3"
- Overall Width 8-1/2"
- Overall Length 12-1/2 in
- Bin Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # BA-4
- Zoro # G5436422
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Height | 3" |
Overall Width | 8-1/2" |
Overall Length | 12-1/2 in |
Details
Item | Bench Assembly Tray |
Material | High Impact Plastic |
Bin Color | Black |
Description
bench assembly tray - four cavities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- ZORO SELECT Wire Shelf 24"x24", Chrome (5GRX5)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (QUS210CL)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W (1002)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (364645IFA)
- DURHAM MFG Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W (317-95)
- WESTWARD Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/2 in H x 20 in W (2HFR8)
- PLANO VCI Compartment Box (PLASV363)
- Bayhead Products Compartment Boxes