Shop All Insect Repellents
Bayer
Bayer 7664741 Complete Brand Insect Killer; 11.5 lbs
Mfr # 7664741
Zoro # G804108916
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayer
- MFR # 7664741
- Zoro # G804108916
- UPC # 687073002676
- Country of Origin Unknown
- Category Insect Repellents
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Organic: No
- Container Size: 11.5 lbs
- Safe for Edibles: No
- Coverage Area: 5000 sq. ft.
- Residual Protection: Yes
- Ready to Use: Yes
- Product Form: Granules
- Odorless: Yes
- Indoor or Outdoor: Outdoor
- Active Ingredient: 2.3 percent Carbaryl and 0.058 percent Bifenthrin
- Safe for Pets: No
- Pest Type: Crawling/Flying Insects
- Country of Origin: United States
- Weight: 12.546 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, MD, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52499VP Weatherproof Standard Cover with Receptacle - White (DG52499VP)
- MTD Pulley Trans (756-0656)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- IK SPRAYERS Complete Foam 1.5 Adapter (81776602)
- BAYER BioAdvanced Insect Control with Fertilizer Granules 4 lb (701700B)
- BAYER Maxforce Impact Gel Bait (30gm) (80882068)
- BAYER Maxforce Fleet Ant Bait Gel (27gm) (85363883)
- BAYER Maxforce Complete Insect Bait Granular (8oz) (79898851)
- BAYER Premise Insecticide 75WP (4 x 2.25oz) (84933724)
- BAYER Maxforce Complete Insect Bait Granular (4lb) (79649886)
- ENOZ 14 Oz. Old Fashioned Naphthalene Moth Flakes (E14.10)
- Bayer Insect Repellents