Shop All Pain & Fever
Bayer
Aspirin, Tablet, 50 x 2, Packet, 325mg
Mfr # 12408
Zoro # G8517363
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
- Medicinal Flavor Unflavored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayer
- MFR # 12408
- Zoro # G8517363
- UPC # 73577124080
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 325mg |
Details
Medicinal Type | Pain Relief |
Item | Bayer Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 50 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Count | 50 x 2 |
Package Type | Packet |
Formula | Aspirin |
Industry Type | Healthcare |
Form | Tablet |
Flavor | None |
Description
Bayer Pain Relief, Flavor None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- MEDI-FIRST Hydrogen Peroxide Spray, 2 oz. (25702)
- SPA RITUALS Conditioner, 4PK (HA-SPAR-032)
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- BAYER Bayer(R) Aspirin, Tablet, 325mg, PK200 (45647)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- MEDIQUE Pain-Off(R), Tablet, PK500 (22813)
- FIRST AID ONLY SmartCompliance Aspirin Refill, 2/Packet, 10 Packet/Box (FAE-7004)
- MCKESSON Benzocaine Oral Pain Relief Gel, 0.9gm, 75PK (82474)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,325mg, PK250 (54034)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK250 (80548)
- Bayer Pain & Fever