Shop All Fluorescent Light Bulbs
Bayco
Replacement Bulb
Mfr # SL-103PDQ
Zoro # G4139956
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features White
- For Use With Mfr. No. SL-503, SL-507, SL-520, SL-550, SL-563, SL-651, SL-676, SL-677, SL-821, SL-825, SL-826, SL-827, SL-8907, SL-904, SL-907, SL-920C, SL-935, SL-936, SL-964
- Accessory Type Replacement Bulb
- Color White
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-103PDQ
- Zoro # G4139956
- UPC # 017398100113
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Manufacturer Warranty Length | 90 Day Limited |
Details
Item | Replacement Bulb |
Features | White |
For Use With | Mfr. No. SL-503, SL-507, SL-520, SL-550, SL-563, SL-651, SL-676, SL-677, SL-821, SL-825, SL-826, SL-827, SL-8907, SL-904, SL-907, SL-920C, SL-935, SL-936, SL-964 |
Accessory Type | Replacement Bulb |
Color | White |
Housing Material | Glass |
Product Type | Replacement Fluorescent Bulb |
Lighting Technology | Fluorescent |
Wattage | 13 W |
Compatible with Brand | Bayco |
Compatible with Manufacturer Model Number | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
Compatible Manufacturer Part Number | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
Compatible with Manufacturer Part Number | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
Compatible with Manufacturer Model Number [NEW] | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
Compatible Manufacturer Model Number | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
For Use with Mfr. Model Number | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
For Use With Mfr. Model Number | 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964 |
Description
Replacement Bulb, Product Type Replacement Fluorescent Bulb, Compatible with Manufacturer Model Number 503, 507, 520, 550, 651, 676, 677, 821, 825, 826, 827, 8907, 904, 907, 935, 936, 964, Lighting Technology Fluorescent, Operating Voltage Not Applicable, Compatible with Grainger Part Number 115T45, 115T48, 39AM82, 3LGX2, 3LGX3, 3LGY2, Compatible with Brand Bayco, Features White, Manufacturer Warranty Length 90 Day Limited, Wattage 13 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® CPANL LED Flat Panel, 24"L x 24"W, 2400-4400 Lumen, 35-50K Switchable, Wht (CPANL-2X2-ALO1-SWW7-M4)
- ILC Replacement for GE General Electric G.E Cmh39/par20/830/fl25 replacement light bulb lamp (CMH39/PAR20/830/FL25 GE GENERAL ELECTRIC G.E)
- KEYSTONE 12W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-12-UV-SC500-56-VDIM-AF1 (KTLD-12-UV-SC500-56-VDIM-AF1)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BAYCO Replacement Bulb, For Mfr. No. SL-623 (SL-223)
- BAYCO FLUOR 13W 120V Replacment BULB PL 7000K (BYSL-103PDQ)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- FEIT ELECTRIC 32 W PL 5.2 in. L CFL Bulb Neutral White Speciality 3500 K (PLT32E/35)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- ILC Replacement for Sylvania 20907 replacement light bulb lamp (20907 SYLVANIA)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- Bayco Fluorescent Light Bulbs