Shop All Handheld Flashlights
Bayco
Intrinsically Safe LED Flashlight
Mfr # XPP-5422B
Zoro # G102693732
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Body Dia. 0.4
- Width 6
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # XPP-5422B
- Zoro # G102693732
- UPC # 17398800945
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 9 |
Body Dia. | 0.4 |
Width | 6 |
Height | 2 |
Description
This compact yet powerful cETLus flashlight is ideal for use in hazardous environments that contain explosive chemicals and gases. This light features momentary or constant-on flashlight (120 lumens), floodlight (120 lumens) or dual light (240 lumens). A single set of batteries provides a 17-1/2 hr. run time for flashlight or floodlight and a 4-1/2 hr. runtime for dual lights. This light includes a nonslip grip, two-push-button controls, plus a built-in pocket clip and lanyard. Waterproof to 1m. 7"L. 6.9 oz. Requires three AA batteries.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- BAYCO Dual-Light - Recharge (NSR-9940XL)
- BAYCO +LED FLASHLGHT 60 LUMENS W/FLOODLGHT RED (BYNSP-1400R)
- BAYCO XTREME LUMENS TACT RECHARGE FLASHLIGHT (BYTAC-410XL)
- BAYCO Intrinsically Safe LED Flashlight (XPP-5422G)
- BAYCO Blue Tactical Flashlight (BAYUSB-578XL-BL)
- BAYCO Dual Function All in one LED Pocket Flashlight-Floodlight (BA99482)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- Bayco Handheld Flashlights