Shop All Headlamps
This Product is Discontinued
Bayco
Industrial Headlamp, LED, Black, Lamp Type: Led (Discontinued)
Mfr # NSP-4602B
Zoro # G9741466
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 30(Spotlight), 15(Floodlight), 35(Dual-Light)
- Flashlight Battery Size AAA
- Flashlight Grouping Type Spotlight, Floodlight, Dual-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Body Dia. | 1.7 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Body Diameter | 1 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Industrial Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 18 m, Maximum Brightness 30 lm, Run Time at Maximum Brightness 11 hr, Weight with Batteries 3.7 oz, Rechargeable No, Drop Rating 2 m, Mount Type Strap, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.