Shop All Halogen Light Bulbs
This Product is Discontinued
Bayco
Halogen Lamp, 250W, 120V, Clear, T3 Shape (Discontinued)
Mfr # SL-225PDQ
Zoro # G9967264
This Product is Discontinued
Key Features
- For Use With Mfr. No. SL-1042, SL-1075, SL-1082
- Type - Job Site Lighting Accessories Lamp
- Type Lamp
- Material - Job Site Lighting Plastic
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-225PDQ
- Zoro # G9967264
- UPC # 017398100595
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Bulb Dia. | 3/8 in |
Description
Halogen Lamp, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Incandescent Wattage Equivalency 250 W, Lumens 3,750 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number SL-225PDQ, Voltage 120V AC, Watts 250 W, Dimmable No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.