Shop All Cord Reels
Bayco
Cord Reel W/Stand 150'Or
Mfr # K-100
Zoro # G500016461
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reel Color Orange
- Overall Width 11 in
- Cord Included No
- Overall Length 13.6 in
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # K-100
- Zoro # G500016461
- UPC # 17398345675
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Width | 11 in |
Overall Length | 13.6 in |
Overall Depth | 8 in |
Cord Length | 150 ft |
Details
Reel Color | Orange |
Cord Included | No |
Reel Material | Thermoplastic |
Description
The cord storage reel is designed to hold up to 150 feet of 16/3 extension cord. The side mounted handle makes it simple to wind up your cord and the wide stable base means the cord storage reel will stay in place without falling down on the job. The convenient carry handle makes the cord storage reel exactly that convenient to carry to and from the job site. Made from shatter and temperature resistant thermoplastic
- •Will hold up to 150 feet of 16/3 extension cord
- •Side mounted handle makes rolling up the cord quick and simple
- •Wide base keeps the cord storage reel stable
- •The handle makes carrying the cord storage reel to and from the work site simple and convenient
- •Constructed of shatter and temperature resistant thermoplastic for long life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- BAYCO Bayco Products BAY-SL-8906 50 ft. Retractable Cord Reel (BAY-SL-8906)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- Bayco Cord Reels