Shop All Automotive Battery Accessories
Bayco
Booster Clamp, 800A, Red/Black, PK2
Mfr # SL-3015
Zoro # G4105105
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Type Replacement Jaws
- Color Black, Red
- Connection Type Clamp
- Gauge 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-3015
- Zoro # G4105105
- UPC # 017398030151
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 1 in |
Overall Length | 6 in |
Details
Amps | 800A |
Type | Replacement Jaws |
Color | Black, Red |
Connection Type | Clamp |
Gauge | 1 AWG |
Category Type | Jumper Cables |
Jaw Type | Parrot |
Max. Amps | 800 A |
Charger Function | Boosting |
Item | Battery Booster Clamp |
Features | Extra Heavy-Duty Design |
Insulation Material | Rubber |
Maximum Jaw Opening | 1 1/4 in |
Maximum Current | 800 A |
Maximum Voltage | 24V |
Number of Clamps | 2 |
Contact Material | Steel |
Description
Battery Booster Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 800 A, Maximum Voltage 24V, Maximum Jaw Opening 1 1/4 in, Contact Material Steel, Insulation Material Rubber, Gauge 1 AWG, Number of Clamps 2, Color Black, Red, Includes -, Features Extra Heavy-Duty Design, Overall Depth 1 in, Overall Length 6 in, Overall Width 4 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Roller-2-1/2"X12" Side 5/8" Id, #86477 (86477)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- FOUR SEASONS Cap-Lp R134 13Mm 10 Ac Service Cap, 59987 (59987)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF1271)
- BAYCO Booster Cables, 16Ft, 400Amps, Parrot Jaw (SL-3006)
- BAYCO Jumper Cables, 25Ft, 800Amps, Standard (SL-3010)
- BAYCO Booster Cables, 20Ft, 500Amps, Parrot Jaw (SL-3029)
- BAYCO Jumper Cables, 20Ft, 500 Amps, Parrot Jaw (SL-3008)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- GROTE Crimping Tool, Economy 22-10 Ga (83-6510)
- MIDWEST FASTENER 5/16" x 1-17/32" Copper Battery Clips 8PK (70541)
- Bayco Automotive Battery Equipment