Shop All Handheld Flashlights
This Product is Discontinued
Bayco
Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 180 lm (Discontinued)
Mfr # TAC-300B
Zoro # G9741770
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 180 lm
- Number of Batteries 2
- Flashlight Battery Size CR123
- Flashlight Battery Type Lithium Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # TAC-300B
- Zoro # G9741770
- UPC # 017398802192
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123 |
Length | 5.5 in |
Body Dia. | 1.04 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123A |
Diameter | 1.3" |
Description
Tactical Handheld Flashlight, Number of Batteries 2, Rechargeable No, Body Color Black, Weight with Batteries 4.4 oz, Drop Rating 2.0m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.