Shop All Extension Cords
Bayco
Bayco® Professional Triple-Tap Extension Cord SL-8903, 50'L Cord, 14/3 GA
Mfr # SL-8903
Zoro # G702712710
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 50
- Width 13.8 in (351 mm)
- Depth 5.3 in (135 mm)
- Length 15.1 in (384 mm)
- Power Source AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-8903
- Zoro # G702712710
- UPC # 17398100397
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 |
Width | 13.8 in (351 mm) |
Depth | 5.3 in (135 mm) |
Length | 15.1 in (384 mm) |
Details
Power Source | AC |
Cord Gauge | 14/3 |
Cord Jacket | SJTW |
Body Color | Yellow |
Cord Color | Black |
Package Contents | Mounting brackets for attaching the reel to the wall or ceiling. |
Case Material | Polyethylene |
Description
BAYCO® PROFESSIONAL TRIPLE-TAP EXTENSION CORD SL-8903, 50'L CORD, 14/3 GA FEATURES:
- 40% LARGER CORD REEL W/SMOOTH GLIDE REWIND POLARIZED PLUG W/THREE 13AMP GROUNDED RECEPTACLES RESETTABLE 13AMP CIRCUIT BREAKER LED POWER STATUS LIGHT MOUNTING BRACKETS INCLUDED INDEPENDENT ROCKER ON/OFF SWITCHES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- BAYCO EXT. CORD 50' SNGL TAP 14/3 (BYSL-994)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- Bayco Extension Cords