Shop All Base-Mount and Tripod Work Lights
This Product is Discontinued
Bayco
BAYCO PRODUCTS INC Halogen Yellow Temporary Job Site Light (Discontinued)
Mfr # SL-1005
Zoro # G5196012
This Product is Discontinued
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 2
- Voltage 120V AC
- Lamp Type Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-1005
- Zoro # G5196012
- UPC # 017398210058
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 6 ft |
Max. Extension Height | 2 1/2 in |
Cord Length | 6 ft. |
Job Site Lighting Max. Height | 2-1/2" |
Description
Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 2, IP Rating IP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.