Shop All Hanging Work Lights
Bayco
Bayco Products BYSL-1002 500W Halogen Single Fixture Work Light
Mfr # BYSL-1002
Zoro # G104171054
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # BYSL-1002
- Zoro # G104171054
- UPC # 173982100270
- Country of Origin China
- Category Hanging Work Lights
Description
The 1002 series halogen work light is perfect when portability in a small area is important. This single fixture light cranks out an impressive 500 watts of light from a single halogen bulb. It has a tempered glass lens, a metal safety grill and is powder-coated for long wear durability. The foam grip handle makes transporting and positioning the light a snap. Has a 3' 18/3 sjtw cord.
Specifications- Floodlight Color: White
- Case Material: Steel
- Cord Color: Black
- Body Color: Yellow
- Cord Length: 3'
- Cord Gauge: 18/3
- Cord Jacket: SJTW
- Light Source: Halogen
- Watts: 500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996SN)
- ILC Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp (20T3Q/CL 12V SYLVANIA)
- PELICAN Industrial Penlight, ABS, Black, 139lm (1970)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- BAYCO Work Light, Magnetic Base, 2200 lm (SL-1514)
- BAYCO REPLACEMENT STD TROUBLE LIGHT KIT (BYSL-204)
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- BAYCO $RECHRGBL 66LED WORKLIGHT DUAL-FUNCTIO (BYSLR-2166)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- GROZ Lightbar, LED, CREE.36W (55030)
- Bayco Hanging Work Lights