Shop All Handheld Flashlights
Bayco
Bayco Products BAY-NSR-2492 Led Task Light With Adjustable Hanger
Mfr # BAY-NSR-2492
Zoro # G504169323
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # BAY-NSR-2492
- Zoro # G504169323
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Has both a spotlight and a floodlight
- 3 lighting modes - spotlight, floodlight &dual-light (both the spotlight &floodlight at the same time)
- Ergonomic shape to the handle makes it a pleasure to hold and use
- Flat bottom base make it possible to stand the light up for hands-free use
- The integrated hook/prop stand further increase the hands-free options
- Bright white LEDs with a 35,000 hour life
- Single button design spotlight, floodlight, dual-light, off
- Integrated Nickel Metal Hydride (NiMH) battery
- Includes AC &DC power supply/charger
- Spotlight Lumens - 65
- Floodlight Lumens - 120
- Dual-Light Lumens - 185
- Spotlight Run-time - 4
- Floodlight Run-time - 4
- Dual-Light Run-time - 2
- Floodlight Color - White
- Type of Floodlight - Solid
- Type of Switch - Single Body Switch
- Spotlight, Floodlight, Dual-Light
- Light Source - LED
- Case Material - Engineered Polymer
- Body Color - Orange
- Power Source - Rechargeable NiMH
- Dimension - 11.5 L x 2.3 W x 2.1 D in.
- Weight - 19.2 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Slim Profile 280-Lumen LED Motion Activated Headlamp with 2 Rechargeable 18650 Li-Ion Batteries (60720)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F36T12/D/Ho (F36T12/D/HO)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- KLEIN TOOLS LED Clip Light (56221)
- BAYCO NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green (XPP-5420G)
- BAYCO XTREME LUMENS TACT RECHARGE FLASHLIGHT (BYTAC-410XL)
- BAYCO +LED FLASHLGHT 60 LUMENS W/FLOODLGHT RED (BYNSP-1400R)
- BAYCO FLASHLIGHT MULTI FUNCTION 650 LUMENS (BYNSR-9514XL)
- BAYCO USB Flashlight wHolster Green (BAYUSB-558XL-G)
- BAYCO Intrinsically Safe LED Flashlight (XPP-5422B)
- STREAMLIGHT Stinger 2020 Without charger includes Y USB (STL78100)
- Bayco Handheld Flashlights