Shop All Handheld Work Lights
Bayco
BAYCO Fluorescent Yellow Hand Lamp
Mfr # SL-507
Zoro # G9967212
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Fluorescent
- Lighting Technology Fluorescent
- Power Source Corded
- Lamp Watts 13 W
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayco
- MFR # SL-507
- Zoro # G9967212
- UPC # 017398101202
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 6 ft |
Length | 12 3/8 in |
Housing Dia. | 3 in |
Overall Length | 12.4 in |
Manufacturer Warranty Length | 1 yr Limited |
Power Cord Length | 6 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology Fluorescent, Bulb Wattage 13 W, Maximum Brightness 350 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Housing Color Yellow, Hazardous Location Specification Not Rated, Overall Length 12.4 in, Includes Hook, Mount Type Hook, Includes Bulb Yes, Color Rendering Index 80, IP Rating IP10, Includes Auxiliary Outlet No, Brightness Levels 350 lm, Cord Designation SJT, Cord Wire Gauge 18 AWG, Current 0.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- ILC Replacement for Lumapro 6vm92 replacement light bulb lamp (6VM92 LUMAPRO)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Light-Duty (FS-5715 E/G)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- BAYCO Bayco® SL-864 60 LED Work Light, Retractable Cord Reel, 50'L Cord, 18/2 GA, Yellow (SL-864)
- BAYCO Hand Lamp, LED, 120VAC, 25 ft. Cord, Yellow (SL-2135)
- BAYCO NightStick® XPP-5422GM Intrinsically Safe Magnetic Dual-Light„¢ Flashlight (XPP-5422GM)
- BAYCO $FLASHLIGHT X-SERIES INTRINSICALLY SAFE (BYXPP-5420GX)
- BAYCO BAYCO Incandescent Yellow Hand Lamp (SL-425A)
- BAYCO $UNDERHOOD 120 LED WORK LIGHT (BYSLR-2120)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- Bayco Handheld Work Lights