Shop All Handheld Flashlights
Bayco
Bayco BAYNSP-1312RM 150 Lumen LED Pocket Work Light - Pack of 2
Mfr # BAYNSP-1312RM
Zoro # G604135914
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # BAYNSP-1312RM
- Zoro # G604135914
- UPC # 17398805124
- Country of Origin China
- Category Handheld Flashlights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Focused spotlight beam
- Unfocused wide-beam floodlight
- Multi-angle pocket clip with Integrated magnet
- Engineered polymer housing
- Single slider switch located on body controls both modes
- Pack of 2
- Body Color: Red & Black
- Spotlight Lumens: 5
- Floodlight Lumens: 150
- Drop Rating: 2 m
- Spotlight Runtime: 80
- Floodlight Runtime: 2.25
- Type of Floodlight: Solid
- Length: 6.5 in.
- Width: 1.375 in.
- Depth: 0.75 in.
- Light Source: LED
- Case Material: Engineered Polymer
- Quantity of Batteries: 3
- Power Source: AAA Primary Batteries
- Weight: 0.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/H/841/LED (PL26E/H/841/LED)
- KILLARK Adapter Plate (VBA)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Flush Mount (P350135-009-30)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- BAYCO USB Flashlight wHolster Green (BAYUSB-558XL-G)
- BAYCO NightStick® XPP-5422G Safety-Approved LED Flashlight, 120 Lumens, Green (XPP-5422G)
- BAYCO Dual-Light - Recharge (NSR-9940XL)
- BAYCO +LED FLASHLGHT 60 LUMENS W/FLOODLGHT RED (BYNSP-1400R)
- BAYCO NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green (XPP-5420G)
- BAYCO Rechargeable Flashlight w Magnet Green (BAYNSR-9940XL-G)
- LARSON ELECTRONICS Larson Electronics RL-85-7 5 Million Candlepower Handheld Rechargeable Spotlight; 100W Halogen; Spot & Flood - 7 in. Lens (RL-85-7)
- Bayco Handheld Flashlights