Shop All Cord Reels
Bayco
50 ft. 14/3 Retractable Cord Reel 120VAC Voltage
Mfr # SL-8903
Zoro # G5148923
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Cord Color Black
- Enclosure Rating Not Rated
- Gauge/Conductor 14/3
- Cord Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-8903
- Zoro # G5148923
- Country of Origin China
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Width | 13.8 in (351 mm) |
Depth | 5.3 in (135 mm) |
Length | 15.1 in (384 mm) |
Details
Item | Retractable Cord Reel |
Voltage | 120VAC |
Cord Color | Black |
Enclosure Rating | Not Rated |
Gauge/Conductor | 14/3 |
Cord Gauge | 14/3 |
Body Color | Yellow |
Case Material | Polyethylene |
Power Source | AC |
Cord Jacket | SJTW |
Package Contents | Mounting brackets for attaching the reel to the wall or ceiling. |
Description
Retractable Cord Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- HUBBELL HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon (HBL2411ST)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- BAYCO Kord Mgr Kord Strap (K175)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- BAYCO Bayco Products BAY-SL-8906 50 ft. Retractable Cord Reel (BAY-SL-8906)
- BAYCO 25 ft. 16/3 Cord Reel, w/Integrated Cord, 4 Outlets 10 Amps 4 Outlets (SL-755)
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- Bayco Cord Reels