Shop All Extension Cords
Bayco
25' Cord Reel
Mfr # SL-755
Zoro # G407906285
product price: $44.75
/ea
Sold in multiples of 4 for $179.00
$179.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 25
- Voltage 120
- Height 11.25 in
- Length 11.1 in (282 mm)
- Depth 3.8 in (97 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # SL-755
- Zoro # G407906285
- UPC # 17398101653
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 |
Height | 11.25 in |
Length | 11.1 in (282 mm) |
Depth | 3.8 in (97 mm) |
Width | 9 in (229 mm) |
Details
Voltage | 120 |
Cord Jacket | SJT |
Power Source | AC |
Cord Color | Yellow |
Cord Gauge | 16/3 |
Body Color | Yellow |
Case Material | Polypropylene |
Amps | 10 |
Description | Quad plug cord reel |
Description
25 FT, Cord Reel, 4 Outlets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- BAYCO Bayco® Professional Triple-Tap Extension Cord SL-8903, 50'L Cord, 14/3 GA (SL-8903)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- BAYCO 150'CRD Stor ReelStand (K-100)
- BAYCO EXT CORD 25' SNGL TAP 12/3 (BYSL-996)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- Bayco Extension Cords