Shop All Extension Cords
Bayco
150' ORG CRD Wrap
Mfr # K-150
Zoro # G607906368
Sold in multiples of 9 for $22.05
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Depth 18.5 in
- Height 4.5 in
- Width 0.5 in
- Cord length feet 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayco
- MFR # K-150
- Zoro # G607906368
- UPC # 17398345682
- Country of Origin United States
- Category Extension Cords
Dimensions
Depth | 18.5 in |
Height | 4.5 in |
Width | 0.5 in |
Cord length feet | 150 |
Details
Color | Orange |
Gauge | 16 |
Type | Cord wrap |
Description
150', Orange, Cord Wrap, Heavy Duty Impact Resistant Plastic, Holds Up To 150' 163 SJT, 125' 143 SJT Or 100' 123 SJT Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-20T)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- BAYCO Cord Reel 150' Orange (KW-130)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- BAYCO 150'CRD Stor ReelStand (K-100)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- BAYCO Bayco® Professional Triple-Tap Extension Cord SL-8903, 50'L Cord, 14/3 GA (SL-8903)
- BAYCO EXT CORD 25' SNGL TAP 12/3 (BYSL-996)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- Bayco Extension Cords