Shop All Extension Cords
Bayco
150' ORG CRD Wrap
Mfr # K-150
Zoro # G107906332
Sold in multiples of 24 for $58.80
$58.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Depth 18.5 in
- Width 0.5 in
- Height 4.5 in
- Type Cord wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayco
- MFR # K-150
- Zoro # G107906332
- UPC # 17398345682
- Country of Origin United States
- Category Extension Cords
Dimensions
Depth | 18.5 in |
Width | 0.5 in |
Height | 4.5 in |
Cord length feet | 150 |
Details
Color | Orange |
Type | Cord wrap |
Gauge | 16 |
Description
150', Orange, Cord Wrap, Heavy Duty Impact Resistant Plastic, Holds Up To 150' 163 SJT, 125' 143 SJT Or 100' 123 SJT Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC24)
- EATON Terminal Ground Bar -ch/br Pon (GBKP10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red (HS364-S50-RED)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- BAYCO PROF EXT CORD 16/3SJT 50 (BYSL-750)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- BAYCO Cord Reel 150' Orange (KW-130)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- MICROMICROME 25 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669160)
- Bayco Extension Cords & Power Strips