Shop All Extension Cords
Bayco
11 ORG CRD Stor Reel
Mfr # KW-110
Zoro # G907906341
product price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in (279 mm)
- Length 11 in (279 mm)
- Depth 5 in (127 mm)
- Case Material Thermoplastic
- Body Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayco
- MFR # KW-110
- Zoro # G907906341
- UPC # 17398345668
- Country of Origin United States
- Category Extension Cords
Dimensions
Width | 11 in (279 mm) |
Length | 11 in (279 mm) |
Depth | 5 in (127 mm) |
Details
Case Material | Thermoplastic |
Body Color | Orange |
Description
11, Orange, Cord Storage Reel, Heavy Duty Impact Resistant Plastic, Holds Up To 100' 163 SJT Or 75' 143 SJT Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1500-M-1)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- BAYCO Bayco® Professional Triple-Tap Extension Cord SL-8903, 50'L Cord, 14/3 GA (SL-8903)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- BAYCO EXT. CORD 50' SNGL TAP 14/3 (BYSL-994)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- Bayco Extension Cords