Shop All Computer Cabinets
Baxton Studio
Zentra ModernDark Brown Sideboard Storage Cabinet with Glass Doors
Mfr # 119-6494
Zoro # G2557980
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Engineered Wood
- Overall Width 15.6 in
- Overall Depth 32.8 in
- Overall Height 31.2 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 119-6494
- Zoro # G2557980
- UPC # 847321042476
- Country of Origin Malaysia
- Category Computer Cabinets
Dimensions
Overall Width | 15.6 in |
Overall Depth | 32.8 in |
Overall Height | 31.2 in |
Drawer Depth | 14.26 in |
Drawer Width | 14.37 in |
Drawer Height | 30.28 in |
Details
Item | Zentra Storage Cabinet |
Basic Material | Engineered Wood |
Number of Shelves | 2 |
Finish | Dark Brown, Powder Coated |
Assembled/Unassembled | Unassembled |
Frame Material | Medium Density Fiberboard (MDF), Engineered Wood |
Application | Home |
Features | Sturdy, Contemporary Style |
Handle Material | Polyvinyl Chloride (PVC) |
Total Number of Doors | 2 |
Door Material | Glass |
Description
Uncomplicated and practically dark brown, the design of the Zentra Sideboard Storage Cabinet is undoubtedly flawless in the eyes of any homeowner to whom a simplistic aesthetic is equivalent to perfection. The Zentra Sideboard Storage Cabinet features two glass doors with two convenient see through shelving areas, providing a perfect spot for your latest decorative acquisition or your important documents. For a modern and contemporary look, the cabinet is completed with PVC moon handles and powder coated legs. The sideboard cabinet requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- TECHNI MOBILI Techni Mobili CD-2018-ES18 Compact Computer Cart - Espresso (RTA-2018-ES18)
- GLOBAL INDUSTRIAL Counter Top Fold-Out Computer Security Cabinet, 24-1/2W x 22-1/2D x 29-3/4H, Blue (695428BL)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- LUXOR Luxor 4-Shelf Mobile Presentation Workstation with Cabinet, 18inW x 30inD x 40-1/4inH, Dark Gray (PS4000C)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- Baxton Studio Computer Cabinets