Shop All Dining Room Chairs
Baxton Studio
Zenaida Modern Bohemian Natural Brown Rattan and Black Metal Chair
Mfr # 207-12677
Zoro # G604401064
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rattan,metal
- Color Natural Brown/Black
- For Use With Dining Room
- Overall Length 23.6
- Overall Height 36.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 207-12677
- Zoro # G604401064
- UPC # 193271284849
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Length | 23.6 |
Overall Height | 36.4 |
Overall Width | 27.8 |
Details
Material | rattan,metal |
Color | Natural Brown/Black |
For Use With | Dining Room |
Weight | 9.5 |
Includes | One (1) Dining Chair |
Description
Unwind in a vacation state of mind with the tropical appeal of the Zenaida dining chair. This chair is comprised of a solid metal base topped with natural rattan. Curled accents adorn the backrest with smooth geometry, while the woven rattan seat ensures a comfortable experience. The Zenaida requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Granting an unforgettable aura to your dining room or other areas of your home, the Zenaida dining chair transforms the mood of any space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 2-Piece Dining Chair Set (165-10548)
- BAXTON STUDIO Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11661-ZORO)
- BAXTON STUDIO Celie Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8994)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO Brigitte Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-9874)
- BAXTON STUDIO Shai Modern French Grey and White Weaving and Natural Rattan Bistro Chair (225-13112-ZORO)
- BAXTON STUDIO Mael Sand Upholstered Espresso Finished Wood Dining Chair, PK4 (157-9727)
- Baxton Studio Dining Room Chairs