Shop All Decorative Rugs
Baxton Studio
Zaguri Modern and Contemporary Natural Handwoven Leather Blend Area Rug
Mfr # 188-11860-ZORO
Zoro # G803531661
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 43% Hemp/57% Leather
- Includes One (1) Rug
- Overall Width 63
- Overall Length 90.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 188-11860-ZORO
- Zoro # G803531661
- UPC # 193271196920
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 63 |
Overall Length | 90.6 |
Width | 63 |
Length | 90.6 |
Details
Color | Natural |
Material | 43% Hemp/57% Leather |
Includes | One (1) Rug |
Weight | 24.5 |
Description
Give your home an air of relaxation with the fantastic design of the Zaguri rug. Handwoven in India, this rug is comprised of leather and hemp. Natural threads combine to create a rustic color palette that adds visual warmth to any room. The intricate weave pattern adds texture and depth, while highlighting the soothing colors of the Zaguri. With its calming and peaceful display, the Zaguri rug is a splendid addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Black Plastic Square Inside Tips 5PK (76682)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- RLM DISTRIBUTION 1 ft. 11 in. x 3 ft. 3 in. Dallas Bandanna Accent Rug, Black (HO1606725)
- Baxton Studio Decorative Rugs