Shop All TV Stands & Entertainment Centers
This Product is Discontinued
Baxton Studio
Yuna Mid-Century Transitional Natural Brown Finished Wood and Black Metal 2-Door TV Stand (Discontinued)
Mfr # 196-12071-ZORO
Zoro # G504101590
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 11.4
- Weight 33.2
- Material Pine Wood ,MDF,Metal
- Includes One (1) TV Stand
- Color Natural Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-12071-ZORO
- Zoro # G504101590
- UPC # 193271216093
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 11.4 |
Overall Width | 43.3 |
Overall Height | 17.7 |
Details
Weight | 33.2 |
Material | Pine Wood ,MDF,Metal |
Includes | One (1) TV Stand |
Color | Natural Brown/Black |
For Use With | Living Room |
Description
Rethink the layout of your living room with the bold design of the Yuna TV stand. Made in China, this handy piece is comprised of a sturdy wood frame embellished with solid metal. Two shelves offer a convenient display for media devices, while two additional shelves behind the doors provide secure storage space. Requiring assembly, the Yuna features two cord management holes on its back panel for quick and easy setup. Angled legs complete the classic silhouette, making the Yuna TV stand an expressive addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Door TV Stand (208-12135)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- Baxton Studio TV Stands & Entertainment Centers