Shop All Waiting Room & Guest Chairs
Baxton Studio
Yashiya Mid-century Light Beige Upholstered Rocking Chair
Mfr # 123-6818
Zoro # G2556894
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Rocking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 123-6818
- Zoro # G2556894
- UPC # 847321054240
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Rocking Chair |
Description
Inspired by mid-century modern design, the Yashiya rocking chair has blended the retro feel of a vintage upholstered rocking chair with the quality, made-to-last design you'd expect from a modern piece of furniture. The result is our exclusive Yashiya Rocking Chair. Featuring polyester fabric in light beige and a sturdy wood frame in a beautiful walnut finishing, this retro rocking chair feels right at home in a nursery, living room or any shared space. High back contoured design and ergonomic arm height add more charms to this piece. The Yashiya looks smart, modern, but comfortable can be a good rocking chair for nursery during middle of the night feedings and yet a pretty piece of furniture to accent the room. The Yashiya requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- BAXTON STUDIO Brittany Club Chair (106-5455)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- BAXTON STUDIO Dark Brown Leather Dining Chair With Chrome Frame, PK2 (35-3256)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- Baxton Studio Office Chairs