Shop All Waiting Room & Guest Chairs
Baxton Studio
Yashiya Mid-century Grey Upholstered Rocking Chair
Mfr # 123-6817
Zoro # G2558294
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Rocking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 123-6817
- Zoro # G2558294
- UPC # 847321054233
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Rocking Chair |
Description
Inspired by mid-century modern design, the Yashiya rocking chair has blended the retro feel of a vintage upholstered rocking chair with the quality, made-to-last design you'd expect from a modern piece of furniture. The result is our exclusive Yashiya Rocking Chair. Featuring polyester fabric in grey and a sturdy wood frame in a beautiful walnut finishing, this retro rocking chair feels right at home in a nursery, living room or any shared space. High back contoured design and ergonomic arm height add more charms to this piece. The Yashiya looks smart, modern, but comfortable can be a good rocking chair for nursery during middle of the night feedings and yet a pretty piece of furniture to accent the room. The Yashiya requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- ZORO SELECT 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- BAXTON STUDIO Tara Mid-Century Transitional Light Grey Fabric and Walnut Brown Finished Wood 2-PC Dining Chair Set (186-11673-Zoro)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- BAXTON STUDIO Jennifer Modern Lounge Chair with "Gravel" Seat (105-5257)
- BAXTON STUDIO Euclid Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (184-11648-Zoro)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- Baxton Studio Seating