Shop All Bed Frames
Baxton Studio
Winston MidCentury Modern Walnut Brown Finished Wood King Size Platform Bed frame
Mfr # 222-11889-ZORO
Zoro # G207479736
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood,MDF
- Overall Height 12.8
- Overall Width 78.9
- Overall Length 83.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 222-11889-ZORO
- Zoro # G207479736
- UPC # 193271201075
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 12.8 |
Overall Width | 78.9 |
Overall Length | 83.3 |
Details
Color | Walnut Brown |
Material | Rubberwood,MDF |
Includes | One (1) King Size Bed Frame |
For Use With | Bedroom |
Description
Straightforward in design, the Winston bed frame grants a sleek yet cozy arrangement to your bedroom Made in Malaysia, this lovely piece consists of a solid wood frame and features a low platform W, cylindrical legs combine with the crisp lines and angles of the frame for a simple yet pronounced outline that complements modern layouts The Winston requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Exuding the charm of minimalist design, the Winston bed frame blends well with modern tastes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- BAXTON STUDIO Leni Light Grey 4-Drawer Queen Size Platform Storage Bed Frame (157-9583)
- BAXTON STUDIO Hazel Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Full Size Arched Headboard (181-11127-Zoro)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Grey Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11182-Zoro)
- BAXTON STUDIO Larsine Modern Brown Finished Queen Size Platform Storage Bed (148-8260)
- BAXTON STUDIO Riko Transitional Walnut Wood Queen Size Platform Storage Bed (168-10722)
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Full Size Headboard (154-9318)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- Baxton Studio Bed Frames