Shop All Accent Furniture and Storage
Baxton Studio
Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet
Mfr # 189-11988-ZORO
Zoro # G103531668
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.23
- Overall Height 26.3
- Includes One (1) Shoe Cabinet
- Height 26.3
- Width 44.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11988-ZORO
- Zoro # G103531668
- UPC # 193271211753
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.23 |
Overall Height | 26.3 |
Height | 26.3 |
Width | 44.88 |
Overall Width | 44.88 |
Length | 13.23 |
Details
Includes | One (1) Shoe Cabinet |
Color | Oak Brown/Black |
Material | MDF/Metal/PVC |
Weight | 52.8 |
Description
Keep your shoes organized and out of sight with the Winda shoe cabinet. Made in Malaysia, this shoe cabinet features a stylish contemporary design and an oak brown finish that adds visual warmth to any interior space. Three doors conceal six shelves with storage space for up to 12 pairs of shoes, depending on size. Requiring assembly, the Winda utilizes slits embedded within the doors to enable air circulation and prevent mold growth on your shoes. A charming and functional addition, the Winda shoe cabinet is a fantastic solution to entryway storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- KENNEY MFG Kenney Birkin 3/4" Fast Fit Easy Install Decorative Window Curtain Rod, 42-120", Oil Rubbed Bronze (KN80802NP)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- BAXTON STUDIO Madigan ModernWhite Finished Wood Jewelry Armoire with Mirror (196-12152-ZORO)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- Baxton Studio Accent Furniture and Storage