Shop All Accent Furniture and Storage
Baxton Studio
Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet
Mfr # 189-11987-ZORO
Zoro # G903531684
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.1
- Overall Height 26.3
- Includes One (1) Shoe Cabinet
- Color Oak Brown/Black
- Material MDF/Metal/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11987-ZORO
- Zoro # G903531684
- UPC # 193271211746
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.1 |
Overall Height | 26.3 |
Width | 30 |
Overall Width | 30 |
Height | 26.3 |
Length | 13.1 |
Details
Includes | One (1) Shoe Cabinet |
Color | Oak Brown/Black |
Material | MDF/Metal/PVC |
Weight | 37.4 |
Description
Keep your shoes organized and out of sight with the Winda shoe cabinet. Made in Malaysia, this shoe cabinet features a stylish contemporary design and an oak brown finish that adds visual warmth to any interior space. Two doors conceal three shelves with storage space for up to nine pairs of shoes, depending on size. Requiring assembly, the Winda utilizes slits embedded within the woven wood doors to enable air circulation and prevent mold growth on your shoes. A charming and functional addition, the Winda shoe cabinet a fantastic solution to entryway storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- MOUNT-IT Folding Luggage Cart and Dolly MI-912 (MI-912)
- BAXTON STUDIO Elton White Finished Metal 3-Shelf Free-Standing Closet Organizer (172-10789)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 3 Doors (118-6519)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- BAXTON STUDIO Giordano Classic and Traditional Ash Walnut Finished Wood King Size Headboard (221-12874-ZORO)
- BAXTON STUDIO Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan (201-12236)
- BAXTON STUDIO Brighton Mid-Century White and Walnut Wood 6-Drawer Storage Dresser (137-7496)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- Baxton Studio Accent Furniture and Storage