Shop All Home Storage Cabinets
Baxton Studio
Wayland ModernRustic Brown Finished Wood and Dark Grey Metal 2-Door Shoe Storage Cabinet
Mfr # 197-12155-ZORO
Zoro # G804101443
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,,Metal
- Color Rustic Brown/Dark Grey
- Overall Length 11.8
- Includes One (1) Shoe Cabinet
- Outside Length 11.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12155-ZORO
- Zoro # G804101443
- UPC # 193271221288
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Length | 11.8 |
Outside Length | 11.8 |
Overall Height | 31.5 |
Overall Width | 30.9 |
Details
Material | MDF,,Metal |
Color | Rustic Brown/Dark Grey |
Includes | One (1) Shoe Cabinet |
Weight | 38.1 |
For Use With | Storage & Organization |
Description
The efficient design of the Wayland cabinet offers convenient storage in a sleek, streamlined frame. Made in China, this cabinet is comprised of a solid metal frame fitted with sturdy wood. Two open shelves create an exquisite display space for household essentials while two additional shelves behind the doors support larger items. Requiring assembly, the Wayland features round, metal door knobs for an industrial touch. A modernized storage solution, the Wayland cabinet is a fantastic update the layout of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- BAXTON STUDIO Tannis Modern Dark Walnut Finished Kitchen Cabinet (147-8315)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- Baxton Studio Home Storage Cabinets