Shop All TV Stands & Entertainment Centers
Baxton Studio
Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top
Mfr # 189-11617-ZORO
Zoro # G703531730
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.9
- Length 15.75
- Material MDF/PU Paper/Plastic
- Weight 72.8
- Overall Height 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11617-ZORO
- Zoro # G703531730
- UPC # 193271188932
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Height | 18.9 |
Length | 15.75 |
Overall Height | 18.9 |
Overall Length | 15.75 |
Width | 63 |
Overall Width | 63 |
Details
Material | MDF/PU Paper/Plastic |
Weight | 72.8 |
Includes | One (1) TV Stand |
Color | Dark Brown/Marble/Gold |
Description
The sleek, modern flair of the Walker TV stand creates a stunning focal point in your living room. Made in Malaysia, the Walker radiates rich wood tones with its dark brown finished frame. Two open shelves conveniently organize media devices, while two large shelves behind the doors offer secure storage space. Requiring assembly, the Walker features a touch of gold, as well as a faux marble top, for luxurious accents steeped in modern glamour. A convenient cord management hole on the back panel allows for easy setup. With its radiant design and flexible convenience, the Walker TV stand is a superb addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Door TV Stand (208-12135)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- BAXTON STUDIO Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11998-ZORO)
- AVONDALE 86" Console (IMAE380G)
- Baxton Studio TV Stands & Entertainment Centers