Shop All Accent Furniture and Storage
Baxton Studio
Walker Modern and Contemporary Dark Brown and Gold Finished Wood Shoe Cabinet with Faux Marble Top
Mfr # 189-11619-ZORO
Zoro # G503531657
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.4
- Overall Height 39.4
- Width 27.5
- Height 39.4
- Overall Width 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 189-11619-ZORO
- Zoro # G503531657
- UPC # 193271188956
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.4 |
Overall Height | 39.4 |
Width | 27.5 |
Height | 39.4 |
Overall Width | 27.5 |
Length | 13.4 |
Details
Material | MDF/PU Paper/Plastic |
Includes | One (1) Shoe Cabinet |
Color | Dark Brown/Marble/Gold |
Weight | 70.5 |
Description
The sleek, modern flair of the Walker shoe cabinet organizes your space in stunning style. Made in Malaysia, the Walker radiates rich wood tones with its dark brown finished frame. Four shelves located behind the doors provide space for around eight pairs of shoes, while one large drawer provides convenient storage for outdoor essentials. Requiring assembly, the Walker features a touch of gold, as well as a faux marble top, for luxurious accents steeped in modern glamour. With its radiant design and flexible convenience, the Walker shoe cabinet is a superb addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- BAXTON STUDIO Jacoby Modern Transitional Beige Fabric Upholstered and Multi-Colored Wood 3-Drawer Storage Bench (201-12297)
- BAXTON STUDIO Coolidge Walnut Finished 5-Shelf Wood Shoe Storage Cabinet with Drawer (156-9389)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11988-ZORO)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- Baxton Studio Accent Furniture and Storage