Shop All Nightstands
Baxton Studio
Walker Modern and Contemporary Dark Brown and Gold Finished Wood Nightstand with Faux Marble Top
Mfr # 189-11620-ZORO
Zoro # G703531778
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.9
- Color Dark Brown/Marble/Gold
- Height 18.9
- Overall Height 18.9
- Weight 33.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 189-11620-ZORO
- Zoro # G703531778
- UPC # 193271188963
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Overall Width | 18.9 |
Height | 18.9 |
Overall Height | 18.9 |
Length | 15.75 |
Width | 18.9 |
Overall Length | 15.75 |
Details
Color | Dark Brown/Marble/Gold |
Weight | 33.1 |
Material | MDF/PU Paper/Plastic |
Includes | One (1) Nightstand |
Description
The sleek, modern flair of the Walker nightstand organizes your space in stunning style. Made in Malaysia, the Walker radiates rich wood tones with its dark brown finished frame. Two spacious drawers accommodate your lifestyle with plenty of space for bedside essentials. Requiring assembly, the Walker features a touch of gold, as well as a faux marble top, for luxurious accents steeped in modern glamour. With its radiant design and flexible convenience, the Walker nightstand is a superb addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- BAXTON STUDIO Levron Traditional Two-Tone Walnut Brown and Antique White Finished Wood 2-Drawer Nightstand (194-11954-ZORO)
- BAXTON STUDIO Massey White Upholstered Modern Nightstand (98-4823)
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- BAXTON STUDIO Darlene White and Cherry Brown Finished Wood 2-Drawer Nightstand (165-10696)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- Baxton Studio Nightstands