Shop All TV Stands & Entertainment Centers
Baxton Studio
Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand
Mfr # 190-12000-ZORO
Zoro # G603531731
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oak Brown/Black
- Includes One (1) TV Stand
- Width 70.2
- Overall Height 24.96
- Height 24.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-12000-ZORO
- Zoro # G603531731
- UPC # 193271211975
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Width | 70.2 |
Overall Height | 24.96 |
Height | 24.96 |
Length | 17.55 |
Overall Length | 17.55 |
Overall Width | 70.2 |
Details
Color | Oak Brown/Black |
Includes | One (1) TV Stand |
Material | MDF/Glass/PVC |
Weight | 132 |
Description
Give your living room a sleek and practical focal point with the Walda TV stand. Made in Malaysia, this TV stand is constructed from natural oak brown finished wood that blends well with a variety of modern room layouts. Four open shelves offer ample room to organize media devices, while two drawers and four additional shelves behind the sliding glass doors provide exceptional storage space. Requiring assembly, the Walda features two cord management holes in its back panel for quick and easy setup. A handy addition steeped in contemporary style, the Walda TV stand elevates the feel of any living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- INTERION BY GLOBAL INDUSTRIAL Interion Three Way Connector Kit For 76in H Panel With 1 Pass Through Cable (238642P)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand (189-11997-ZORO)
- BAXTON STUDIO Dena Mid-Century Walnut Brown Wood and Gold Finished TV Stand (195-11691-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- MANHATTAN COMFORT Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use (308GFX1)
- Baxton Studio TV Stands & Entertainment Centers