Shop All Home Storage Cabinets
Baxton Studio
Volkan Modern Multi-Colored Fabric Upholstered and Black Metak 5-Drawer Storage Cabinet
Mfr # 200-12503-ZORO
Zoro # G104101747
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Faux Linen Fabric,Paper Board,MDF,Metal, Plastic
- Color Multi-Colored/Black
- Overall Length 11.4
- Includes One (1) Storage Cabinet
- Outside Length 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12503-ZORO
- Zoro # G104101747
- UPC # 193271259380
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Length | 11.4 |
Outside Length | 11.4 |
Overall Width | 22.8 |
Overall Height | 39.2 |
Details
Material | Faux Linen Fabric,Paper Board,MDF,Metal, Plastic |
Color | Multi-Colored/Black |
Includes | One (1) Storage Cabinet |
For Use With | Storage & Organization |
Weight | 21.6 |
Description
Manage the needs of your home with the outstanding versatility of the Volkan storage cabinet. Made in China, this cabinet is comprised of a solid metal frame fitted with wood shelves and fabric upholstered drawers. Five drawers offer exceptional storage space to organize your belongings while the wide shelf creates a lovely display for decorations. Requiring assembly, the Volkan features curved drawer handles that stand out against the wood. A fantastic solution to your storage needs, the Volkan cabinet transforms the atmosphere of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Cormier Walnut finished 2-Door Wood Entryway Shoe Storage Cabinet (153-9159)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152MW)
- Baxton Studio Home Storage Cabinets