Shop All TV Mounts & Stands
Baxton Studio
Viveka 47-Inch Dark Brown Wood TV Cabinet with 2 Doors
Mfr # 118-6508
Zoro # G2572461
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.5"
- Width 46.8"
- Depth 15.4"
- Product Type TV Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 118-6508
- Zoro # G2572461
- UPC # 847321042636
- Country of Origin Malaysia
- Category TV Mounts & Stands
Dimensions
Height | 20.5" |
Width | 46.8" |
Depth | 15.4" |
Details
Product Type | TV Stand |
Description
Featuring an espresso finish, stylish yet functional shelves with one front glass doors, one open shelf and two side cabinets with wood doors for wonderful display, this Viveka TV stand helps you save space yet provide abundant storage options. Simple designed base for stability, metal knobs/ handles on doors to help open and close smoothly, the Viveka TV stand will be a great addition to your home. The TV console, fits up to 60" flat screen TV, is designed to allow for efficient and convenient storage for all your media needs. The Viveka requires assembly. To clean, wipe with a dry cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 8 Pack (ML8-12MP819)
- ILB GOLD Replacement For Hp Hewlett Packard, L25296-002 Adapter (L25296-002 ADAPTER)
- BAXTON STUDIO Espresso TV Stand-One Drawer (106-5371)
- BAXTON STUDIO Svante Mid-Century Multicolor Finished Wood 3-Drawer TV Stand (152-9254)
- BAXTON STUDIO Gerhardine Wood 70-inch TV Cabinet with 2 Sliding Doors and Drawer (118-6503)
- BAXTON STUDIO Iver Rustic Oak Finished 1-Door Wood TV Stand (159-9853)
- BAXTON STUDIO Swindon Modern Tv Stand With Glass Doors (64-3822)
- BAXTON STUDIO Carlingford Modern Espresso Brown Finished Wood 2-Drawer TV Stand (141-7971)
- DYNO DYNO: TV Mount-NB P4 / 32'-55' Cantilever TV Mount Vesa UpTo400X400 (Extend Upto 20' From Wall) (DYN-180202)
- Baxton Studio TV Mounts & Stands