Shop All Desk Chairs
Baxton Studio
Violet Grey Upholstered and Walnut Wood 2-Piece Pub Chair Set
Mfr # 167-9891
Zoro # G2546869
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 167-9891
- Zoro # G2546869
- UPC # 193271048663
- Country of Origin Malaysia
- Category Desk Chairs
Details
Seat Material | Fabric |
Style | Desk Chair |
Description
Contemporary design meets superb comfort in the Violet pub chair. The Violet is crafted from sturdy wood in a classic square frame. The chair is fitted with a foam-padded seat underneath a layer of grey fabric and features a unique cut-out design on its back. This piece requires assembly and is finished in a warm walnut brown to match any dining room color palette. Ergonomic footrests extend from the legs, giving the Violet an excellent amount of comfort in a modern style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office Chair (219-11909-ZORO)
- RAYNOR MARKETING LTD. Eurotech Mesh Chair with Titanium Base - Fabric - Black - Monterey Series (MFSY77-5806-PM01)
- Baxton Studio Seating