Shop All Shoe Storage
Baxton Studio
Vander ModernOak Brown Finished Wood and Black Metal 2-Door Shoe Cabinet
Mfr # 194-11750-ZORO
Zoro # G004101731
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal
- Length 11.8
- Overall Length 11.8
- Height 31.5
- Overall Height 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11750-ZORO
- Zoro # G004101731
- UPC # 193271195138
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 11.8 |
Overall Length | 11.8 |
Height | 31.5 |
Overall Height | 31.5 |
Width | 27.6 |
Overall Width | 27.6 |
Details
Material | MDF,Metal |
Color | Oak brown/black |
Includes | One (1) Shoe Cabinet |
For Use With | Entryway |
Weight | 35.3 |
Description
With a compact and stylish design, the Vander shoe cabinet is a convenient upgrade for busy entryways. Made in Malaysia, the Vander features a sturdy wood frame supported by sleek black metal legs. Two open shelves and two additional shelves behind the doors provide space for about eight pairs of shoes, depending on size. Requiring assembly, the Vander features a slatted wood door that enables air circulation and prevents odor buildup. An easy solution to entryway storage, the Vander shoe cabinet accommodates the modern home in superb style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- Baxton Studio Shoe Storage