Shop All Home Storage Cabinets
Baxton Studio
Valtina Oak Brown and Mint Green Finished Wood Storage Unit with Baskets
Mfr # 222-12301-ZORO
Zoro # G207479576
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paulownia Wood,Paper Rope+ Iron Metal
- Color Oak Brown/Grey/Mint Green
- Includes One (1) Storage Unit
- Assembly Assembled
- Overall Height 25.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 222-12301-ZORO
- Zoro # G207479576
- UPC # 193271234691
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Height | 25.2 |
Outside Length | 11.8 |
Overall Width | 25.2 |
Details
Material | Paulownia Wood,Paper Rope+ Iron Metal |
Color | Oak Brown/Grey/Mint Green |
Includes | One (1) Storage Unit |
Assembly | Assembled |
Cabinet Style | Modern |
Description
Embellish your space while managing clutter with the alluring design of the Valtina storage unit Made in China, this stunning piece consists of a solid wood frame fitted with wicker storage baskets Three drawers are arranged geometrically against each basket for pleasant display with superb storage potential The Valtina will arrive fully assembled and features round drawer knobs that lend a contemporary touch An enthralling household organizer, the Valtina storage unit transforms the atmosphere of any interiorDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0043-2-MOON-TBL-BLUE-E-GG)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- Baxton Studio Home Storage Cabinets