Shop All Accent Chairs
Baxton Studio
Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair
Mfr # 195-12437-ZORO
Zoro # G704101406
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 24.8
- Overall Height 29.1
- Material Fabric "Polyester 100%",Metal,Foam,Wood
- Color Grey/Natural
- Assembled/Unassembled Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-12437-ZORO
- Zoro # G704101406
- UPC # 193271256143
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 29.1 |
Overall Length | 31.5 |
Overall Width | 29.5 |
Details
Weight Capacity | 24.8 |
Material | Fabric "Polyester 100%",Metal,Foam,Wood |
Color | Grey/Natural |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Chair |
For Use With | Living Room |
Weight | 24.8 |
Description
Unwind at home with the tender comfort of the Valentina armchair. Made in China, this chair is comprised of a metal frame padded with plush foam and upholstered in luscious velvet fabric. Its rounded backrest features channel tufting for a modern touch and slopes down the sides to form convenient armrests. Requiring assembly, the Valentina utilizes angled legs for excellent stability and support in expressive design. With sumptuous comfort in a welcoming design, the Valentina armchair is a wonderful addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- BAXTON STUDIO Saffi Grey Velvet Upholstered Gold Finished Swivel Accent Chair (163-10573)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12634)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- BAXTON STUDIO Neville Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair (190-11616-ZORO)
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- Baxton Studio Accent Chairs