Shop All TV Stands & Entertainment Centers
Baxton Studio
Unna Modern and Contemporary Oak Brown Finished Wood 2-Door TV Stand
Mfr # 190-11996-ZORO
Zoro # G003531744
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oak Brown/Black
- Weight 121
- Overall Height 27.3
- Overall Width 70.87
- Height 27.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 190-11996-ZORO
- Zoro # G003531744
- UPC # 193271211876
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Overall Height | 27.3 |
Overall Width | 70.87 |
Height | 27.3 |
Overall Length | 16.93 |
Length | 16.93 |
Width | 70.87 |
Details
Color | Oak Brown/Black |
Weight | 121 |
Includes | One (1) TV Stand |
Material | MDF/PVC |
Description
Fulfill the needs of your living room with the versatility of the lovely Unna TV stand. Made in Malaysia, this TV stand is crafted from sturdy wood featuring a natural oak brown finish. Two open shelves provide a convenient display for media devices, while one drawer and four additional shelves behind the doors offer secure storage options. Requiring assembly, the Unna includes a cord management hole on its back panel for quick and easy setup. Sliding doors with slits lend distinct character, making the Unna TV stand a stylish and practical upgrade to the modern living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- BAXTON STUDIO Dena Mid-Century Walnut Brown Wood and Gold Finished TV Stand (195-11691-ZORO)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157004 Classic Glass TV Stand (157004)
- Baxton Studio TV Stands & Entertainment Centers