Shop All Coffee Tables
Baxton Studio
Umar Modern Industrial Walnut Brown Finished Wood and Black Metal Coffee Table
Mfr # 225-12575-ZORO
Zoro # G807479815
original price:
$100.99
5% off
new price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Length 31.5
- Height 15.9
- Tabletop Material MDF,Metal
- Tabletop Color Walnut Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 225-12575-ZORO
- Zoro # G807479815
- UPC # 193271273997
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 31.5 |
Length | 31.5 |
Height | 15.9 |
Details
Tabletop Material | MDF,Metal |
Tabletop Color | Walnut Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Coffee Table |
Description
Introduce a visually impactful anchor to your space with the stunning Umar coffee table Made in China, this handy piece radiates industrial style with a solid metal base topped with a wood tabletop The circular tabletop provides ample space for living room essentials while a touch of smooth geometry to your interior The Umar requires assembly and features metal legs connected by a crisscross base for excellent stability and support An efficient piece characteristic of modern minimalism, the Umar coffee table is a fantastic addition for any common space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO Linas Mid-Century Walnut Finished Coffee Table (159-9862)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- BAXTON STUDIO Mariela Natural Brown and Black Low Profile Coffee Table with Basket (221-12739-ZORO)
- BAXTON STUDIO Flannery Modern and Contemporary Walnut Brown Finished Wood and Black Finished Metal Coffee Table (180-11209-Zoro)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- Baxton Studio Coffee Tables