Shop All Bathroom Cabinets
Baxton Studio
Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet
Mfr # 189-11337-ZORO
Zoro # G203531766
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9
- Overall Height 24.4
- Height 24.4
- Width 22.8
- Overall Length 7.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 189-11337-ZORO
- Zoro # G203531766
- UPC # 193271174492
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Length | 7.9 |
Overall Height | 24.4 |
Height | 24.4 |
Width | 22.8 |
Overall Length | 7.9 |
Overall Width | 22.8 |
Details
Includes | One (1) Shelving Unit |
Weight | 19.5 |
Color | White |
Material | MDF/Zinc |
Description
Expand the potential of your bathroom with the Turner storage cabinet. Made in China, this cabinet is crafted from sturdy wood showcasing a brilliant white finish. An open shelf creates a convenient display for bathroom essentials, while two shelves located behind the doors offer secure storage space. Requiring assembly, the Turner features two silver-tone metal handles for a contemporary touch that stands out against the bright white finish. Inset paneling completes the look with balanced texture, making the Turner cabinet an exceptional solution to bathroom storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-2892)
- ZORO SELECT Multi-Turn Stop, Angle, 5/8 Inx3/8 In (29-1019LF)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- BAXTON STUDIO Jaela Modern and Contemporary White Finished Wood 2-Door Bathroom Storage Cabinet (182-11338-Zoro)
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- Baxton Studio Bathroom Cabinets