Shop All Decorative Rugs
Baxton Studio
Triton Modern and Contemporary Multi-Colored Hand-Tufted Wool Area Rug
Mfr # 188-11820-ZORO
Zoro # G603531700
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi/ivory
- Material Fabric "100% Wool"
- Weight 27.5
- Height 0.7
- Overall Width 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11820-ZORO
- Zoro # G603531700
- UPC # 193271196524
- Country of Origin India
- Category Decorative Rugs
Dimensions
Height | 0.7 |
Overall Width | 63 |
Length | 90.6 |
Overall Height | 0.7 |
Width | 63 |
Overall Length | 90.6 |
Details
Color | Multi/ivory |
Material | Fabric "100% Wool" |
Weight | 27.5 |
Includes | One (1) Rug |
Description
Broaden the character of your home with the stunning design of the Triton rug. Hand-tufted in India, this rug is comprised of wool. An artistic pattern reminiscent of storybooks creates a fun, avantgarde display brimming with personality. The vibrant colors of the Triton stand out against the ivory canvas with rich visual flair. With its remarkable design, the Triton rug brings unique character to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF LSU Faux Snake Plant w/Ceramic Pot (FL05109LSU)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- LIVABLISS Caesar CAE-1100 Handmade Area Rug (CAE1100-810OV)
- Baxton Studio Decorative Rugs